V2100 Hard Hat® Flat Black 425g
892.V2178838RUS
- UNSPSC 31211507
New
Delivery
In stock for delivery.
0 Review(s)
IN-STORE
17 pieces in stock at Vaughan, ON as of 6:25 PM. Directions
Call us at (289) 474-5447 to place an order and to learn about our in-store services.
- In-store pickup - FREE
- Curbside pickup - FREE
- Same-day local delivery
Product Details
Attribute | Value |
---|---|
Contents | 425 g |
EAN | 4065746643290 |
Features
Tough, professional finish – superior resistance to chipping, cracking and peeling |
High output tip covers 50% faster |
Dries to the touch in only 20 minutes |
Heat resistant to 93°C (200° F) |
Accepted for use in federally registered Canadian food facilities |
Applications
For industrial applications that require a tough, corrosion-resistant finish. |
Instructions
Preparation: Remove all dirt, grease, oil, salt, rust, loose paint and chemical contaminants. Scuff sanding may be required on very smooth surfaces ex. thoroughly cured, hard or gloss coatings to maximize adhesion. |
Application: Use when temperature is above 10°C (50°F) and humidity is below 85%. Surface temperature must be between 10-38°C (50-100°F). Protect surrounding surfaces from overspray. Use a primer on bare or rusted surfaces. Shake can for one minute after mixing ball is heard. Hold can 10-14” from surface. Apply several light coats a few minutes apart to avoid drips and runs. |
Dry & recoat times: Recoat within one hour or after 24 hours. Allow more time in cooler temperatures. |
Clean-up: Wipe off tip before storing. Remove wet paint with xylene or mineral spirits. |
Clogging: If the valve clogs, twist and pull off spray tip and rinse in a solvent such as mineral spirits. Do not insert any object into can valve opening. |
Notices
Not for use on galvanized steel. |
This information is based on our experience. Preliminary tests are advised before use. |
Documents & Videos
Review(s)
Product not yet rated.